24 in. 12 Place Settings Dishwasher in White
This product has been replaced by
Manufacturer Part #GDF511PGRWW
24 in. 12 Place Settings Dishwasher in White
Product Details
Product Details
- Number of cycles: 5
- Number of place settings: 12
- Plastic tub
- TouchTap™ controls
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Full Console
- Decibel Rating (dB):
- 62 dB
- Depth:
- 24-3/4
- Energy Star Compliant:
- Yes
- Height:
- 34
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691816973
- Volts:
- 120V
- Watts:
- 800
- Width:
- 24