24 in. 2.8 cu. ft. Portable Washer with Stainless Steel Basket in White
24 in. 2.8 cu. ft. Portable Washer with Stainless Steel Basket in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This compact washer's 2.8 cu. ft. total capacity is perfect for smaller loads
- 8 wash cycles and 4 temperature settings offer customization options for your perfect wash cycle
- Electronic controls offer easy access to customize those wash settings
- The included caster wheels make it easy to move the washer around and store between uses
- Easily connect the washer hoses to a standard kitchen or bathroom sink with the included unicoupler
- Includes a 1-year limited manufacturer warranty for parts and labor
- Included Unicoupler
- Quickly connect the washer hoses to a standard kitchen or bathroom sink
- Electronic one-touch controls with LED read-out
- Simplify cycle selection and provide accurate cycle times
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 24-1/2
- Energy Star Compliant:
- No
- Height:
- 37-2/5
- Material:
- Stainless Steel
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- Smart Home Enabled:
- No
- Type:
- GGNW128PSMWW
- UL Listed:
- Yes
- UPC:
- 084691828242
- Volts:
- 120V
- Weight:
- 99
- Width:
- 24