24 in. 48dB Dishwasher with Hidden Control in Black
24 in. 48dB Dishwasher with Hidden Control in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Number of cycles: 4
- Number of place settings: 16
- Stainless steel with plastic tub
- Electronic tactile buttons
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 48 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691815075
- Volts:
- 120V
- Width:
- 23-3/4 in