24 in. 55dB Dishwasher with Front Control in Silver
24 in. 55dB Dishwasher with Front Control in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Number of cycles: 4
- Number of place settings: 14
- Plastic tub
- Electronic tactile buttons
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691814931
- Volts:
- 120V
- Width:
- 23-3/4 in