24 in. Built-In Dishwasher Hidden Controls in White
24 in. Built-In Dishwasher Hidden Controls in White
Product Details
Product Details
- Most advanced GE® wash system
- Piranha™ hard food disposer with removable filter ensures consistently clean items
- Steam prewash loosens tough soils before any cycle
- A dishwasher this quiet has a status light to let you know it is running
- Pearlescent Dark Grey racks with ball tip tines
- Wash your way customizable rack
- Cabinet depth installation
- Adjustable upper rack
- Includes dedicated silverware jets
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 51 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691245650
- Volts:
- 120V
- Width:
- 23-3/4