24 in. Built-In Dishwasher in Black
24 in. Built-In Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced dry cycle - get hard-to-dry items like plastics up to three-times drier than standard heated dry cycles with dry boost
- High quality & always dependable - this GE dishwasher is built to last for years of reliable performance
- Reliable performance - rest assured this American made dishwasher will wash and dry your dishes every time
- Water leak sensor - this dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- Choose your cycle - this dishwasher offers a heavy wash, normal wash, rinse cycle and a 1-hour wash cycle for outstanding wash performance and clean dishes every time, every load size
- Steam sanitizing wash - a sanitize setting reduces 99.999% of bacteria found on dishes, and a steam setting loosens tough soils, so there's no need to pre-rinse dishes
- Upper & lower racks - this dishwasher has a top rack and a bottom rack, so you can load dishes however you want
- Quiet operation - this quiet 55 dBA dishwasher has a status light on the door to let you know when it's running
- Hard food disposer - the Piranha™ hard food disposer with a removable filter has a stainless steel blade that rotates at 3,600 RPM, preventing large particles from clogging the wash arms and ensuring consistently clean dishes
- 14 place setting dishwasher - this dishwasher holds up to 14 place settings, so you can easily clean dishes after large gatherings
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Handle Type:
- Integrated
- Height:
- 34-5/8
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 084691856603
- Volts:
- 120V
- Watts:
- 800
- Width:
- 23-3/4