24 in. Built-In Dishwasher With Hidden Control in Stainless Steel
24 in. Built-In Dishwasher With Hidden Control in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Number of cycles: 7
- Decibel rating: 57
- Number of place settings: 12
- Stainless steel tub
- Fully integrated electronics
-
Green
Specifications
- AMP:
- 9.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 32-11/32 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691244479
- Volts:
- 120V
- Width:
- 24 in