This product requires certification to purchase.

24 in. Built-In Front Control Dishwasher in Stainless Steel

GE®

24 in. Built-In Front Control Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF450PSRSS
  • Item #9532818
  • Manufacturer Part #GDF450PSRSS
3.3 out of 5 Customer Rating
Brand image
GE®

24 in. Built-In Front Control Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF450PSRSS
  • Item #9532818
  • Manufacturer Part #GDF450PSRSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty dishwasher cycle gets the toughest loads completely clean and uses industry-leading Dry Boost™ technology to remove water from hard-to-dry items like plastics
  • This reliable dishwasher is built to provide years of dependable performance, so you know your dishes will be clean and dry every time
  • Get a complete wash with no pre-rinse, thanks to a variety of powerful clean wash cycles. No matter how many dishes you load or how dirty they are, rest assured you'll get spotless results every time
  • This well-designed dishwasher has an upper and lower rack, which offers loading flexibility and total wash coverage on both racks
  • This large capacity dishwasher has enough space for 12 place settings and large dishware, making cleanup easy after large gatherings
  • This quiet dishwasher provides a powerful clean without unwanted noise or disturbances. A status light on the door lets you know when it's running
  • Designed to make an attractive addition to any kitchen, this dishwasher is as stylish as it is functional
  • Cabinet-depth flush installation ensures your dishwasher blends in with the design of your kitchen, and it doesn't reduce rack capacity
  • Easily mount the dishwasher under your countertop or to the side of your cabinets using installation brackets for any type of countertop
  • This adjustable height dishwasher makes it easy to install over built-up floors
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
60 dB
Depth:
24 in
Energy Star Compliant:
No
Handle Type:
Integrated
Height:
34-5/8 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
Yes
Number of Cycles:
3
Number of Settings:
12
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691853244
Volts:
120V
Watts:
800 W
Width:
23-3/4 in