This product requires certification to purchase.

24 in. Double Wall Oven in Black

GE®

24 in. Double Wall Oven in Black

  • Fast #
  • Part #GJRP28BJBB
  • Item #2240164
  • Manufacturer Part #JRP28BJBB
4.6 out of 5 Customer Rating
Brand image
GE®

24 in. Double Wall Oven in Black

  • Fast #
  • Part #GJRP28BJBB
  • Item #2240164
  • Manufacturer Part #JRP28BJBB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-clean oven upper oven
  • Clear window makes monitoring food simple
  • Multiple oven rack positions
  • Electronic oven controls
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
30
Capacity:
2.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black on Black
Control Type:
Digital
Depth:
23-1/8 in
Energy Star Compliant:
No
Height:
48-5/8 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691098676
Volts:
208/240V
Width:
23-3/4 in