24 in. Front Control Dishwasher in White
24 in. Front Control Dishwasher in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dry Boost
- Water Leak Sensor
- Reliable Performance
- Hard Food Disposer
- Dishwasher with Upper & Lower Rack Capacity
- ENERGY STAR Dishwasher
- Dishwasher with Many Cycles
- High Wash Performance
- Large Capacity
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Integrated
- Height:
- 34 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 800 W
- Weight:
- 55 lb
- Width:
- 23-3/4 in