This product requires certification to purchase.

24.7 cu. ft. French Door Refrigerator in High Gloss White

GE®

24.7 cu. ft. French Door Refrigerator in High Gloss White

  • Fast #
  • Part #GGNE25JGKWW
  • Item #7055400
  • Manufacturer Part #GNE25JGKWW
3.8 out of 5 Customer Rating
Brand image
GE®

24.7 cu. ft. French Door Refrigerator in High Gloss White

  • Fast #
  • Part #GGNE25JGKWW
  • Item #7055400
  • Manufacturer Part #GNE25JGKWW
3.8 out of 5 Customer Rating

X Points

Color Finish Name: High Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
24.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
High Gloss White
Control Type:
Digital
Depth:
37-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.28 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.44 cu ft
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
084691814146
Volts:
120V
Weight:
253 lb
Width:
32-3/4 in