25-3/4 x 15-1/2 in. Filter Grille Grille Aluminum
25-3/4 x 15-1/2 in. Filter Grille Grille Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grille included on new RAB46 / 47 / 48 wall cases
- Genuine GE part
- Used to replace exterior grille on old "J" wall case
- One year warranty
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- J-Series, RAB46, RAB47, RAB48
- Color Finish Name:
- White
- Filter Grille Style:
- Grille
- Height:
- 3/8 in
- Length:
- 25-3/4 in
- Material:
- Aluminum
- Width:
- 15-1/2 in