25.1 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Slate
25.1 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Slate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 25.1 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Fingerprint Resistant Slate
- Control Type:
- Digital
- Depth:
- 34-3/4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.91 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 16
- Power Source:
- Electric
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691845010
- Volts:
- 120V
- Weight:
- 320
- Width:
- 35-3/4