25.3 cu. ft. Side-By-Side Refrigerator in Black
25.3 cu. ft. Side-By-Side Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED lighting: Quickly find even the smallest items thanks to flush-mounted LED lighting, which sheds crisp, even light throughout the interior
- Edge-to-edge shelves: Store more of your favorite items and enjoy organizational flexibility on every level with glass shelves that extend from wall to wall
- Clear door shelves: Adjustable, see-through door shelves provide flexible storage options for even large containers, and free up valuable space inside the refrigerator
- Interior storage drawers: Two refrigerator pull out drawers with clear fronts provide the perfect, sealed environment to keep your produce organized
- External dispenser: Easily access clean water and filtered ice from a dispenser conveniently located on the outside of the door
- Easy access icemaker: Automatically create cubed or crushed ice thanks to a factory-installed, low profile icemaker
- Advanced water filtration: Reduces impurities, lead and trace pharmaceuticals from water and ice* (* removes 98% of ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim. Impurities are not necessarily in all users' water)
- Electronic display: Forget the guesswork in setting the refrigerator temperature with an electronic display that allows for precise settings
- Slide-out freezer basket: Freeze larger items easily with an accessible slide-out freezer basket that provides additional storage options
- Bonus freezer shelf: Find room for everything you need to freeze thanks to an extra storage nook located above the icemaker, perfect for frozen treats or ice packs
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Screen
- Depth:
- 34-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.25 cu ft
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16.07 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691855767
- Volts:
- 120V
- Weight:
- 320 lb
- Width:
- 35-3/4 in