25.3 cu. ft. Side-By-Side Refrigerator in Stainless Steel
25.3 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Product Details
Product Details
- Integrated shelf support system
- Adjustable slide out, spill proof glass shelves
- Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
- Adjustable door bins
- Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
- Fingerprint resistant stainless: Easily wipe away smudges and fingerprints for a look that's always sparkling clean
- LED lighting: Quickly find even the smallest items thanks to flush-mounted LED lighting, which sheds crisp, even light throughout the interior
- Edge-to-edge shelves: Store more of your favorite items and enjoy organizational flexibility on every level with glass shelves that extend from wall to wall
- Clear door shelves: Adjustable, see-through door shelves provide flexible storage options for even large containers, and free up valuable space inside the refrigerator
- Interior storage drawers: Two refrigerator pull out drawers with clear fronts provide the perfect, sealed environment to keep your produce organized
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.30 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- Electronic Touch
- Depth:
- 34-3/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.25 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691855774
- Volts:
- 120V
- Weight:
- 320
- Width:
- 35-3/4