This product requires certification to purchase.

25.6 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

GE®

25.6 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

  • Fast #
  • Part #GGFE26JMMES
  • Item #7387156
  • Manufacturer Part #GFE26JMMES
4.4 out of 5 Customer Rating
Brand image
GE®

25.6 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

  • Fast #
  • Part #GGFE26JMMES
  • Item #7387156
  • Manufacturer Part #GFE26JMMES
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25.6 cu ft
Color Finish Category:
Greys
Color Finish Name:
Fingerprint Resistant Slate
Control Type:
Digital
Depth:
36-3/8
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.18 cu ft
Handle Material:
Stainless Steel
Height:
69-7/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
French Door
UL Listed:
No
UPC:
084691828372
Volts:
120V
Weight:
278
Width:
35-3/4