25.6 cu. ft. French Door Refrigerator in White
25.6 cu. ft. French Door Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 35-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.18 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Refrigerator Capacity (Cu Ft):
- 17.46 cu ft
- Refrigerator Type:
- French Door
- UPC:
- 084691848660
- Volts:
- 120V
- Weight:
- 278 lb
- Width:
- 35-3/4 in