This product requires certification to purchase.

26-3/4 in. Trim Kit in Black

GE Profile™

26-3/4 in. Trim Kit in Black

  • Fast #
  • Part #GJX7227DLBB
  • Item #7387188
  • Manufacturer Part #JX7227DLBB
3.9 out of 5 Customer Rating
Brand image
GE Profile™

26-3/4 in. Trim Kit in Black

  • Fast #
  • Part #GJX7227DLBB
  • Item #7387188
  • Manufacturer Part #JX7227DLBB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
18-7/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Trim Kit
UPC
084691827320