26-4/5 x 30-17/20 in. 208/120/240V 7.4 cu. ft. Electric Commercial Dryer in White
26-4/5 x 30-17/20 in. 208/120/240V 7.4 cu. ft. Electric Commercial Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coinless payment system
- Launderday™ user app
- SmartHQ™ management
- Commercial grade components
- Microban® protection
- Payment flexibility
- 5 year warranty
- Innovative venting
- Parts promise
- Extra-large dryer capacity
Specifications
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 30-17/20 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Power Source:
- Electric
- Product Type:
- Commercial Dryer
- Smart Home Enabled:
- Yes
- UPC:
- 084691911258
- Volts:
- 120/208/240V
- Weight:
- 101.41 lb
- Width:
- 26-4/5 in
- Wireless Communication:
- Wi-Fi