This product requires certification to purchase.

26-4/5 x 30-17/20 in. 7.4 cu. ft. 208V Gas Dryer in White

GE®

26-4/5 x 30-17/20 in. 7.4 cu. ft. 208V Gas Dryer in White

  • Fast #
  • Part #GVTD56GASVWB
  • Item #10030053
  • Manufacturer Part #VTD56GASVWB
3.7 out of 5 Customer Rating
Brand image
GE®

26-4/5 x 30-17/20 in. 7.4 cu. ft. 208V Gas Dryer in White

  • Fast #
  • Part #GVTD56GASVWB
  • Item #10030053
  • Manufacturer Part #VTD56GASVWB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coinless payment system
  • Enhance the commercial laundry user experience with the Launderday™ user app. Offer customers access to contactless payment and cycle notifications for a modern laundry experience
  • SmartHQ™ management owner's dashboard offers a centralized space for managing site revenues, machine status, pricing activities and refund requests
  • Enjoy lasting performance from built-to-last commercial laundry parts, including a heavy-duty agitator, fully front serviceable galvanized steel cabinet, cap-touch controls, 1/2 horsepower motor, stainless steel wash basket and metal transmission
  • Antimicrobial technology is built in to critical areas of this ultrafresh commercial laundry, including the control panel and the lint filter of the dyer
  • This commercial laundry with payment flexibility allows for optional acceptance of coin payment, built-in QR payment or both
  • Enjoy peace of mind thanks to this commercial laundry with 5-year limited parts warranty
  • This commercial dryer with up to 120 foot venting size provides for optimal airflow, enhanced drying ability and flexible installation
  • The commercial laundry parts promise ensures that the most common components are on hand and available for shipment within one business day
  • Maximize revenue with a 7.4 cu. ft. capacity dryer that delivers the drying experience that customers expect
  • Requires Certification

Specifications

Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
30-17/20 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
44 in
Number of Cycles:
4
Number of Doors:
1
Power Source:
Gas
Product Type:
Coin-Operated Dryer, Card-Operated Dryer, Commercial Dryer, Top Load Dryer
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691911265
Volts:
208V
Weight:
106 lb
Width:
26-4/5 in