26-7/8 in. Built-in Microwave Trim Kit in Black Slate

You last purchased this on
 
GE®

26-7/8 in. Built-in Microwave Trim Kit in Black Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

26-7/8 in. Built-in Microwave Trim Kit in Black Slate

  • Fast #
  • Part #GJX827FMDS
  • Item #7605658
  • Manufacturer Part #JX827FMDS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Slate Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black Slate
Height:
16-1/2 in
Product Type:
Kit
Weight:
8 lb
Width:
26-7/8 in