26-7/8 in. Built-In Trim Kit in Slate
26-7/8 in. Built-In Trim Kit in Slate
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- GSA Approved:
- No
- Height:
- 16-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691818229
- Width:
- 26-7/8 in