26-7/8 in. Trim Kit in Fingerprint Resistant Black Stainless
26-7/8 in. Trim Kit in Fingerprint Resistant Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- PEM31BLTS Microwave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless
- Height:
- 16-1/2 in
- Microwave Type:
- Built-in
- Product Type:
- Trim Kit
- Weight:
- 8 lb
- Width:
- 26-7/8 in