This product requires certification to purchase.

26-7/8 in. Trim Kit in Black

GE®

26-7/8 in. Trim Kit in Black

  • Fast #
  • Part #GJX827DFBB
  • Item #4662481
  • Manufacturer Part #JX827DFBB
4.8 out of 5 Customer Rating
Brand image
GE®

26-7/8 in. Trim Kit in Black

  • Fast #
  • Part #GJX827DFBB
  • Item #4662481
  • Manufacturer Part #JX827DFBB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
JEM25DM Mid-Size Countertop Microwave
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
16-1/2
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691257912
Width:
26-7/8