This product requires certification to purchase.

27-1/8 in. Electric 4-Burner Coil Drop-In Range in White on White

GE®

27-1/8 in. Electric 4-Burner Coil Drop-In Range in White on White

  • Fast #
  • Part #GJM250DFWW
  • Item #4662515
  • Manufacturer Part #JM250DFWW
5 out of 5 Customer Rating
Brand image
GE®

27-1/8 in. Electric 4-Burner Coil Drop-In Range in White on White

  • Fast #
  • Part #GJM250DFWW
  • Item #4662515
  • Manufacturer Part #JM250DFWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White on White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electronic clock and timer
  • Self-clean oven
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Coil
Capacity:
3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White on White
Depth:
27-3/16 in
Height:
28-7/16 in
Installation Type:
Drop-in
Number of Elements:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
084691254270
Volts:
208/240V
Watts:
2600 W
Width:
27-1/8 in