27 in. 7.2 cu. ft. Electric Dryer in White on White
This product has been replaced by
Manufacturer Part #GTD48EASWWB
27 in. 7.2 cu. ft. Electric Dryer in White on White
Product Details
Product Details
- Auto dry monitors air temperature to set the optimal drying time
- Up to 120' venting capability
- Four heat selections
- Wrinkle care extended tumble
- End-of-cycle signal alerts when the load is done
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29-1/2
- Energy Star Compliant:
- No
- Height:
- 44
- Interior Light:
- Yes
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691814085
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 5600
- Width:
- 27