27 in. 4.2 cu. ft. Electric Top Load Washer in White on White
This product has been replaced by
Manufacturer Part #GTW325ASWWW
27 in. 4.2 cu. ft. Electric Top Load Washer in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Rotary
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Height:
- 44 in
- Material:
- Stainless Steel
- Number of Cycles:
- 11
- Number of Settings:
- 11
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- UL Listed:
- No
- UPC:
- 084691841586
- Volts:
- 120V
- Weight:
- 147 lb
- Width:
- 27 in