27 in. 6.2 cu. ft. Electric Dryer in White on White
27 in. 6.2 cu. ft. Electric Dryer in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Auto dry uses thermostats to monitor air temperature and reduce fabric wear
- Four heat selections
- End-of-cycle signal alerts when the load is done
- Wrinkle care extended tumble
- Flat back design for easy installation
- Up to 120' venting capability
Specifications
- ADA Compliant:
- No
- AMP:
- 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691814641
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 5600 W
- Width:
- 27 in