27 in. 6.2 cu. ft. Gas Dryer in White on White
27 in. 6.2 cu. ft. Gas Dryer in White on White
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Auto dry setting monitors air temperature to set the optimal drying time
- Venting capacity of 120' provides flexible installation
- Aluminum alloy drum improves energy efficiency and resists corrosion
- Three heat selections offer a choice of drying temperatures for personalized fabric care
- Flat back design makes it easy to install in small areas like closets and utility rooms, where space is limited
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44
- Interior Light:
- No
- Number of Cycles:
- 3
- Number of Settings:
- 3
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691810964
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 96
- Width:
- 27