27 in. 7.2 cu. ft. Gas Dryer in White on White/Silver
27 in. 7.2 cu. ft. Gas Dryer in White on White/Silver
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Spacious 7.2 cu. ft. capacity can process larger laundry loads
- 4 distinct cycle options are designed to cover a variety of laundering needs
- GE's Reverse-a-door system allows you to change the door swing from left to right or back again
- The Extended Tumble option gently tumbles clothing periodically for up to 8 hours when transition of clothing to the dryer doesn't immediately take place
- The flat-back design and the ability to be vented up to 120 ft allows for versatile installation options
- Improves energy efficiency and resists corrosion
- Extended Tumble
- Tumble clothes without heat to help prevent creasing and wrinkling
- End-of-cycle signal
- Alerts you when the load is done, so clothes can be removed before wrinkles set in
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Interior Light:
- Yes
- Number of Cycles:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691815259
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 103 lb
- Width:
- 27 in