27 in. 7.2 cu. ft. Gas Dryer in White on White
This product has been replaced by
Manufacturer Part #GTD38GASWWS
27 in. 7.2 cu. ft. Gas Dryer in White on White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 29-1/2
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44
- Interior Light:
- No
- Power Source:
- Electric, Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691819509
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Width:
- 27