This product requires certification to purchase.

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

This product has been replaced by

GE Profile™ White 7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer
GE Profile™ 7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
Manufacturer Part #PTD60EBSRWS
GE®

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

  • Fast #
  • Part #GGTD65EBSJWS
  • Item #5148358
  • Manufacturer Part #GTD65EBSJWS
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

GE Profile™ White 7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer
GE Profile™ 7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
Manufacturer Part #PTD60EBSRWS
GE®

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

  • Fast #
  • Part #GGTD65EBSJWS
  • Item #5148358
  • Manufacturer Part #GTD65EBSJWS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
24
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Energy Star Compliant:
Yes
Height:
46 in
Interior Light:
Yes
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691810902
Vent Type:
4-Way Vent
Volts:
208/240V
Watts:
5600 W
Width:
27 in