This product requires certification to purchase.

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

GE®

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

  • Fast #
  • Part #GGTD84ECSNWS
  • Item #8026863
  • Manufacturer Part #GTD84ECSNWS
4 out of 5 Customer Rating
Brand image
GE®

27 in. 7.4 cu. ft. Electric Dryer in White on White/Silver

  • Fast #
  • Part #GGTD84ECSNWS
  • Item #8026863
  • Manufacturer Part #GTD84ECSNWS
4 out of 5 Customer Rating

X Points

Color Finish Name: White, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
24
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White, Silver
Control Type:
Digital
Depth:
30-1/2 in
Energy Star Compliant:
Yes
Height:
48 in
Interior Light:
Yes
Number of Cycles:
13
Number of Settings:
5
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691843092
Vent Type:
4-Way Vent
Volts:
208/240V
Weight:
111 lb
Width:
27 in