This product requires certification to purchase.

27 in. Door Gasket in White

GE®

27 in. Door Gasket in White

  • Fast #
  • Part #GWR24X10229
  • Item #5152575
3.7 out of 5 Customer Rating
Brand image
GE®

27 in. Door Gasket in White

  • Fast #
  • Part #GWR24X10229
  • Item #5152575
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 66
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Replacement refrigerator door gasket
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
44 in
Height:
1 in
NSF Certified:
No
Product Type:
Door Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
27 in