28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in Bisque
28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in Bisque
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional quality and dependability
- High gloss handle
- Easy-to-use controls regulate both fresh food and freezer sections
- Full-width and multi-level adjustable wire shelves
- Large door storage offers ideal space for storing large containers in the door
- Adjustable wire freezer shelf easily adjusts between 2 positions
- Seamless design of the freezer floor wipes up spills easily for quick cleanup
- Easily adjust refrigerator and freezer doors to swing from the left or the right side
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 15.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Upfront Temperature Controls
- Depth:
- 31-5/8 in
- Freezer Capacity (Cu Ft):
- 3.98 cu ft
- Height:
- 64-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 11.55 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 084691258919
- Volts:
- 120V
- Weight:
- 151 lb
- Width:
- 28 in