This product requires certification to purchase.

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

GE®

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS16DTNRWW
  • Item #8026946
  • Manufacturer Part #GTS16DTNRWW
5 out of 5 Customer Rating
Brand image
GE®

28 in. 15.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS16DTNRWW
  • Item #8026946
  • Manufacturer Part #GTS16DTNRWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
15.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
32-5/8
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
4.04 cu ft
Height:
61-3/4
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
8
Refrigerant:
R-600A
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UPC:
084691846994
Volts:
120V
Weight:
145
Width:
28