28 in. 16.6 cu. ft. Top Mount Freezer Refrigerator in White
28 in. 16.6 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.04 cu ft
- Handle Type:
- Recessed
- Height:
- 64-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 8
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847496
- Volts:
- 120V
- Weight:
- 152 lb
- Width:
- 28 in