28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in White
This product has been replaced by
Manufacturer Part #GTE18GTNRWW
28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional quality and dependability
- Easy-to-use controls regulate both fresh food and freezer sections
- Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids
- Easily accommodates the installation of an icemaker
- Large door storage offers ideal space for storing large containers in the door
- Snack drawer conveniently stores favorite foods and allows for quick, easy access
- Can storage door shelf
- Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
- Seamless design of the freezer floor wipes up easily for quick cleanup
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/2 in
- Freezer Capacity (Cu Ft):
- 4.02 cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.51 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 084691259114
- Volts:
- 120V
- Width:
- 28 in