28 in. 17.53 cu. ft. Top Mount Freezer Refrigerator in Black
28 in. 17.53 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Exceptional quality and dependability
- Easy-to-use controls regulate both fresh food and freezer sections
- Adjustable wire shelves
- Includes factory installed icemaker
- Large door storage offers ideal space for storing large containers in the door
- Can storage door shelf
- Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
- Easily adjust refrigerator and freezer doors to swing from the left or the right side
- Seamless design of the freezer floor wipes up easily for quick cleanup
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 32-7/8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.02 cu ft
- Height:
- 67-3/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847359
- Volts:
- 120V
- Weight:
- 159
- Width:
- 28