28 in. 4.8 cu. ft. Smart Front Load Washer in Sapphire Blue
28 in. 4.8 cu. ft. Smart Front Load Washer in Sapphire Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ultra Fresh vent system With Odor Block™
- Microban® antimicrobial technology
- Built-in Wi-Fi
- Dimensions: 39 3/4 H x 28 W x 32 D
- Remove 99% of bacteria with a dedicated cycle that uses an Oxi additive to boost your detergent’s cleaning power, while keeping fabrics looking and feeling their best
- Our patented, time saving technology senses and rebalances uneven loads during the spin cycle, providing a quiet wash
- Easily reverse your washer and dryer door for superior installation flexibility
- Fits into more homes, with no additional installation space required
- Provides a fast 20 minute wash for lightly soiled items
- Rest assured knowing your washer is backed by a 10-year warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Sapphire Blue
- Control Type:
- Touchpad/Knob
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Interior Light:
- No
- Number of Cycles:
- 10
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UPC:
- 084691881186
- Volts:
- 120V
- Weight:
- 246 lb
- Width:
- 28 in
- Wireless Communication:
- Wi-Fi