This product requires certification to purchase.

28 in. 7.8 cu. ft. Gas Dryer in Satin Nickel

GE®

28 in. 7.8 cu. ft. Gas Dryer in Satin Nickel

  • Fast #
  • Part #GGFD65GSPNSN
  • Item #8026751
  • Manufacturer Part #GFD65GSPNSN
5 out of 5 Customer Rating
Brand image
GE®

28 in. 7.8 cu. ft. Gas Dryer in Satin Nickel

  • Fast #
  • Part #GGFD65GSPNSN
  • Item #8026751
  • Manufacturer Part #GFD65GSPNSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
6
BTU:
22000
CEC Compliant:
For Sale in CA
Capacity:
7.8 cu ft
Color Finish Category:
Greys
Color Finish Name:
Satin Nickel
Control Type:
Capacitive Touch
Depth:
32 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
39-3/4 in
Interior Light:
Yes
Number of Cycles:
12
Number of Settings:
5
Power Source:
Gas
Smart Home Enabled:
Yes
UPC:
084691848257
Vent Type:
4-Way Vent
Volts:
120V
Weight:
137 lb
Width:
28 in