28 in. 7.8 cu. ft. Smart Electric Front Load Dryer in Sapphire Blue
28 in. 7.8 cu. ft. Smart Electric Front Load Dryer in Sapphire Blue
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Built-in Wi-Fi - start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Quick dry - quickly dries items and small loads for families on the go
- Sanitize cycle - sterilize clothing with elevated temperatures designed to kill common household bacteria
- Wrinkle care - prevents wrinkles by extending the tumble without heat
- HE sensor dry - prevent over-drying and protect your clothing thanks to innovative dual thermistor technology, that continually monitors temperature and moisture
- Damp alert - signals when delicate clothes reach the ideal dampness level for ironing or final air drying
- Vent sensor - Provides alerts when a restriction is detected in your dryer vent
- 4 way venting - easy-to-change venting options provide the ultimate installation flexibility to fit in your home
- Reversible door - easily reverse your washer and dryer door for superior installation flexibility
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Sapphire Blue
- Control Type:
- Touchpad/Knob
- Depth:
- 32
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UPC:
- 084691881193
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Watts:
- 5600
- Weight:
- 130
- Width:
- 28
- Wireless Communication:
- Wi-Fi