28 x 32 in. 7.8 cu. ft. 120V Gas Dryer in White
28 x 32 in. 7.8 cu. ft. 120V Gas Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Power steam refresh small loads and DE wrinkle larger loads with the power of steam
- Quick dry quickly dries items and small loads for families on the go
- Reduce static prevent static cling with a gentle mist near the end of the cycle
- Damp alert signals when delicate clothes reach the ideal dampness level for ironing or final air drying
- 4 way venting easy-to-change venting options provide the ultimate installation flexibility to fit in your home
- Wi-Fi powered by SmartHQ™ start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Sanitize cycle sterilize clothing with elevated temperatures designed to kill common household bacteria
- Wrinkle care prevents wrinkles by extending the tumble without heat
- Vent sensor provides alerts when a restriction is detected in your dryer vent
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20, 22, 24, 6, 60, 8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39-3/4 in
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Sonos, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691935070
- Vent Type:
- 4-Way Vent
- Volts:
- 120V
- Watts:
- 5600 W
- Weight:
- 134 lb
- Width:
- 28 in
- Wireless Communication:
- Wi-Fi