29-1/2 in. 13.05 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
29-1/2 in. 13.05 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional quality and dependability
- Separate controls for the freezer and fresh food compartments regulate interior temperatures
- Includes factory installed icemaker
- Adjustable glass shelves
- Large door storage offers ideal space for storing large containers in the door
- Snack drawer conveniently stores favorite foods and allows for quick, easy access
- Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
- Seamless design of the freezer floor wipes up easily for quick cleanup
- Width: 29-1/2"
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 18.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 34-1/2 in
- Freezer Capacity (Cu Ft):
- 5.13 cu ft cu ft
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.05 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- UPC:
- 084691259329
- Volts:
- 120V
- Width:
- 29-1/2 in