This product requires certification to purchase.

29-3/4 in. 20.8 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

GE®

29-3/4 in. 20.8 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

  • Fast #
  • Part #GGNE21FMKES
  • Item #7055311
  • Manufacturer Part #GNE21FMKES
4.9 out of 5 Customer Rating
Brand image
GE®

29-3/4 in. 20.8 cu. ft. French Door Refrigerator in Fingerprint Resistant Slate

  • Fast #
  • Part #GGNE21FMKES
  • Item #7055311
  • Manufacturer Part #GNE21FMKES
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Slate Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
20.8 cu ft
Color Finish Category:
Greys
Color Finish Name:
Fingerprint Resistant Slate
Control Type:
Upfront Temperature Controls
Depth:
36-5/8 in
ETL Listed:
No
Freezer Capacity (Cu Ft):
6.04 cu ft
Handle Type:
Designer
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14.76 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691818755
Volts:
120V
Weight:
210 lb
Width:
29-3/4 in