29-3/4 in. 20.8 cu. ft. French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #GNE21FYKFS
29-3/4 in. 20.8 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30'' wide
- LED Lighting
- Factory-installed icemaker
- Advanced water filtration
- Upfront temperature controls with actual temperature display
- Door alarm
- Enhanced Shabbos Mode
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 36-5/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.04 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Designer
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.76 cu ft
- Refrigerator Type:
- French Door, Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691814207
- Volts:
- 120V
- Weight:
- 210 lb
- Width:
- 29-3/4 in