29-3/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in High Gloss Black
29-3/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in High Gloss Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- High Gloss Black
- Control Type:
- Electronic
- Depth:
- 36-5/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.04 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.92 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- UPC:
- 084691814252
- Volts:
- 120V
- Weight:
- 210 lb
- Width:
- 29-3/4 in