29-3/4 in. 20.96 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
29-3/4 in. 20.96 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30'' wide
- LED Lighting
- Equipped for optional icemaker
- Adjustable glass shelves
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Dial
- Depth:
- 36-5/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.04 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Designer
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.92 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691814276
- Volts:
- 120V
- Weight:
- 210 lb
- Width:
- 29-3/4 in