29-3/4 in. 5 cu. ft./10 cu. ft. Double Wall Oven in Black
29-3/4 in. 5 cu. ft./10 cu. ft. Double Wall Oven in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn't require preheating
- Achieve faster and more even results with a convection fan and third heating element that circulates air for more efficient cooking
- Cleaning the oven interior has never been easier, with two cleaning options to fit your lifestyle
- Say goodbye to scrubbing thanks to never scrub heavy duty racks, engineered to withstand a self-clean cycle
- Easy-to-use display that illuminates controls when you're ready to cook
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5 cu ft;10 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 26-3/4 in
- Door Style:
- Drop Down
- Handle Type:
- Designer
- Height:
- 53 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- IFTTT, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- Type:
- GJTD5000DVBB
- UPC:
- 084691943860
- Volts:
- 240/208V
- Watts:
- 2850 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi