29-3/4 in. 5 cu. ft. Single Oven in White
29-3/4 in. 5 cu. ft. Single Oven in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Self-clean with steam clean option
- Self-clean, heavy duty oven racks
- Ten-pass bake element covers more surface area for more even baking results
- Oven capacity: 5 cu ft
- Black gloss oven interior
- Electronic touch controls operate the oven with one easy touch
- Hidden bake oven interior
- Audible preheat signal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- No
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 26-3/4 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 28-5/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Elements:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691842507
- Volts:
- 208/240V
- Watts:
- 2850 W
- Width:
- 30 in